Menu Search
Weatherproof Device Box Extensions Flanged Weatherproof Device Box Extension 1
HUBBELL #5413-0

Flanged Weatherproof Device Box Extension 1

SKU # 05016954130
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.

Weatherproof Device Box Extensions: Type - Flanged Weatherproof Device Box Extension; Number of Gangs - 1; Depth in inch - 1.50; Number of Hubs - (1) Each End; Hub Size in inch - 3/4; Capacity - cu-in - 13.8; Material - Die Cast Aluminum; Finish - Powder Coat; Color - Gray; Additional Information - Swing-Arm Fastener Mount