Menu Search
TAYMAC CORP #MX1250Z

Weatherproof Device Box Cover Die-Cast Metal

SKU # 09232611069
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Material: Die Cast Metal
Finish: Powder Coated
Color: White
Mounting: Device

Weatherproof Box Covers: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Material - Die-Cast Metal; Finish - Powder Coat; Color - White; Mounting - Device

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.