You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
TAYMAC CORP #MX2150S

Weatherproof Device Box Cover, 2 Gangs, Die-Cast Metal

SKU # 09232611072 Manufacturer Series: MX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Weatherproof Device Box Cover
Number of Gangs: 2
Material: Die-cast Metal
Finish: Powder Coated
Color: Gray
Mounting: Horizontal/Vertical

TMAC MX2150S MTL 2G GRY FLAT COVER

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.