Menu Search
Weatherproof Box Covers Weatherproof Device Box Cover, 1 Gang, Die-Cast Metal

TAYMAC CORP #MX1250S

Weatherproof Device Box Cover, 1 Gang, Die-Cast Metal

SKU #09232611068
Manufacturer Series: MX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Material: Die Cast Metal
Finish: Powder Coated
Color: Gray
Mounting: Horizontal

TMAC MX1250S MTL 1G GRY FLAT COVER