TAYMAC CORP #MX1050Z

Weatherproof Device Box Cover, 1 Gang, Die-Cast Metal

SKU: 09232611066
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Material: Die Cast Metal
Finish: Powder Coated
Color: Bronze
Mounting: Vertical
Manufacturer Series: MX
Description
TMAC MX1050Z BRZ MTL VERT FLT COVER