TAYMAC CORP #MX1050S

Weatherproof Cover (1) Duplex Receptacle Die Cast Metal

SKU: 09232611065
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Weatherproof Cover
Number of Gangs: 1
Device Opening: (1) Duplex Receptacle
Material: Die Cast Metal
Finish: Powder Coated
Color: Gray
Mounting: Horizontal/Vertical
Description
Weatherproof Box Covers: Type - Weatherproof Cover; Number of Gangs - 1; Device Opening - (1) Duplex Receptacle; Material - Die Cast Metal; Finish - Premium Powder Coated; Color - Gray; Mounting - Horizontal/Vertical; Additional Information - Configuration: 12-In-1, NEMA 3R
Additional Info: Configuration: 12-In-1, NEMA 3R