Weatherproof Device Box Cover, 1 Gang, Aluminum, Silver, Laquer, Blank, Box Mount

SKU: 04226935010
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: Blank
Material: Aluminum
Finish: Lacquer
Color: Silver
Mounting: Box
Weatherproof Box Covers: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - Blank; Material - Aluminum; Finish - Laquer; Color - Silver; Mounting - Box