Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
EATON CROUSE-HINDS SERIES #TP7491

Weatherproof Device Box Cover Polycarbonate

SKU # 66227700451
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Material: Polycarbonate
Color: Gray
Mounting: Device

Weatherproof Box Covers: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Material - Polycarbonate; Color - Gray; Mounting - Device; Additional Information - With Neoprene Gasket, Horizontal/Vertical Mount, Self-Closing, NEMA 3R, 4.75 in. Deep

Additional Info: With Neoprene Gasket, Horizontal/Vertical Mount, Self-Closing, NEMA 3R, 4.75 in. Deep