EATON CROUSE-HINDS SERIES #TP7296

Weatherproof Device Box Cover Blank Aluminum

SKU: 78618907296
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Weatherproof Device Box Cover
Number of Gangs: 2
Device Opening: Blank
Material: Aluminum
Color: Gray
Mounting: Box
Description
Weatherproof Box Covers: Type - Weatherproof Device Box Cover; Number of Gangs - 2; Device Opening - Blank; Material - Aluminum; Color - Gray; Mounting - Box