COOPER WIRING #S2983

Weatherproof Switch Cover, 1 Gang, Plastic, Gray, Vertical Mount

SKU: 03266449550
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Weatherproof Switch Cover
Number of Gangs: 1
Material: Plastic
Color: Gray
Mounting: Vertical
Description
Weatherproof Box Covers: Type - Weatherproof Switch Cover; Number of Gangs - 1; Material - Plastic; Color - Gray; Mounting - Vertical