The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
BWF/STEPHENS #BC-2V

Weatherproof Device Box Cover Blank Aluminum

SKU # 08711529010
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box Cover
Number of Gangs: 2
Device Opening: Blank
Material: Aluminum
Color: Gray
Mounting: Box

Additional Info: Gasket and Screws Included.