Menu Search
Search
RED DOT #CFST

DRY-TITE Weatherproof Cover, 1 Gang, (1) Plunger Switch Device, Aluminum, Silver

SKU # 04226944280
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Operator Cover
Number of Gangs: 1
Device Type: (1) Plunger Switch
Material: Aluminum
Color: Silver
Mounting: FS Box, 4-Screw
Mounting Position: Vertical

Weatherproof Box Covers with Operators: Type - Weatherproof Device Operator Cover; Number of Gangs - 1; Device Type - (1) Plunger Switch; Material - Aluminum; Color - Silver; Mounting - FS Box, 4-Screw; Mounting Position - Vertical; Manufacturer Series - DRY-TITE