Menu Search
Weatherproof Box Covers with Operators Weatherproof Device Operator Cover 1
BWF/STEPHENS #TS-1V

Weatherproof Device Operator Cover 1

SKU # 08711527281
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Weatherproof Device Operator Cover
Number of Gangs: 1
Device Type: (1) Lever Switch
Material: Die Cast Metal
Color: Gray
Mounting: Box, Device
Mounting Position: Vertical

Weatherproof Box Covers with Operators: Type - Weatherproof Device Operator Cover; Number of Gangs - 1; Device Type - (1) Lever Switch; Material - Die Cast Metal; Color - Gray; Mounting - Box, Device; Mounting Position - Vertical; Additional Information - Gasket and Screws Included, Used with 10A & 20A Switches.

Additional Info: Gasket and Screws Included, Used with 10A & 20A Switches.