RED DOT #2CCD

Weatherproof Device Box Cover, 2 Gangs, (2) Duplex Recept, Aluminum, Silver, Device Mount

SKU: 04226935050
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Weatherproof Device Box Cover
Number of Gangs: 2
Device Opening: (2) Duplex Recept
Material: Aluminum Die Cast
Color: Silver
Mounting: Device
Mounting Position: Vertical
Lid Type: Single
Manufacturer Series: DRY-TITE
Description
Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 2; Device Opening - (2) Duplex Recept; Material - Aluminum Die Cast; Color - Silver; Mounting - Device; Mounting Position - Vertical; Lid Type - Single; Manufacturer Series - DRY-TITE