Weatherproof Device Box Cover, 2 Gangs, (1) Outlet Hole 2.550 in. ID, Zinc Die Cast, Silver

SKU: 04226935058
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Weatherproof Device Box Cover
Number of Gangs: 2
Device Opening: (1) Outlet Hole 2.550 ID
Material: Zinc Die Cast
Color: Silver
Mounting: Device
Mounting Position: Horizontal
Lid Type: Single
Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 2; Device Opening - (1) Outlet Hole 2.550 ID; Material - Zinc Die Cast; Color - Silver; Mounting - Device; Mounting Position - Horizontal; Lid Type - Single; Additional Information - Stay open lid. Gasket and Screws Included.
Additional Info: Stay open lid. Gasket and Screws Included.