RED DOT #CCSV-TL

Weatherproof Device Box Cover, 1 Gang, (1) Locking Recept 15A, Zinc Die Cast, Silver

SKU: 04226900242
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Locking Recept 15A
Material: Zinc Die Cast
Mounting Position: Vertical
Lid Type: Single
Manufacturer Series: DRY-TITE D-PAK
Description
Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Locking Recept 15A; Material - Zinc Die Cast; Mounting Position - Vertical; Lid Type - Single; Manufacturer Series - DRY-TITE D-PAK