RED DOT #DCCGV

Weatherproof Device Box Cover, 1 Gang, (1) GFCI/Decorator Recept, Aluminum, Silver

SKU: 04226981007
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) GFCI/Decorator Recept
Material: Aluminum Die Cast
Color: Silver
Mounting: Device
Mounting Position: Vertical
Lid Type: Single
Manufacturer Series: DRY-TITE
Description
Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) GFCI/Decorator Recept; Material - Aluminum Die Cast; Color - Silver; Mounting - Device; Mounting Position - Vertical; Lid Type - Single; Manufacturer Series - DRY-TITE