Menu Search
RED DOT #DCCD

DRY-TITE Weatherproof Device Box Cover, 1 Gang, (1) Duplex Recept, Aluminum, Silver

SKU # 04226981004 Manufacturer Series: D-PAK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Duplex Recept
Material: Aluminum Die Cast
Color: Silver
Mounting: Device
Mounting Position: Horizontal
Lid Type: Double