Menu Search
Search
PERFECT LINE #WR104-C

Weatherproof Device Box Cover (1) Single Recept 1.40 ID Noryl

SKU # 78505520103
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Single Recept 1.40 ID
Material: Noryl
Color: Gray
Mounting: Device
Mounting Position: Horizontal
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Single Recept 1.40 ID; Material - Noryl; Color - Gray; Mounting - Device; Mounting Position - Horizontal; Lid Type - Single