Weatherproof Device Box Cover (1) GFCI/Decorator Recept Zinc Die Cast

SKU: 78505519983
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) GFCI/Decorator Recept
Material: Zinc Die Cast
Color: Gray
Mounting: Device
Mounting Position: Horizontal
Lid Type: Single
Manufacturer Series: Slim-Sheild
Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) GFCI/Decorator Recept; Material - Zinc Die Cast; Color - Gray; Mounting - Device; Mounting Position - Horizontal; Lid Type - Single; Manufacturer Series - Slim-Sheild