Menu Search
Weatherproof Box Covers with Lids Weatherproof Device Box Cover (1) GFCI/Decorator Recept, (1) Duplex Recept Zinc Die Cast

PERFECT LINE #WDGF100-C

Weatherproof Device Box Cover (1) GFCI/Decorator Recept, (1) Duplex Recept Zinc Die Cast

SKU #78505500495
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Weatherproof Device Box Cover
Number of Gangs: 2
Device Opening: (1) GFCI/Decorator Recept, (1) Duplex Recept
Material: Zinc Die Cast
Color: Gray
Mounting: Box
Mounting Position: Vertical
Lid Type: Double

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 2; Device Opening - (1) GFCI/Decorator Recept, (1) Duplex Recept; Material - Zinc Die Cast; Color - Gray; Mounting - Box; Mounting Position - Vertical; Lid Type - Double