Menu Search
Weatherproof Box Covers with Lids Weatherproof Device Box Cover (1) Duplex Recept Zinc Die Cast
PERFECT LINE #WR181C-E

Weatherproof Device Box Cover (1) Duplex Recept Zinc Die Cast

SKU # 78505500702
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Duplex Recept
Material: Zinc Die Cast
Color: Gray
Mounting: Device
Mounting Position: Vertical
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Duplex Recept; Material - Zinc Die Cast; Color - Gray; Mounting - Device; Mounting Position - Vertical; Lid Type - Single