Menu Search

PERFECT LINE #WR100-C

Weatherproof Device Box Cover (1) Duplex Recept Noryl

SKU: 78505520072
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Duplex Recept
Material: Noryl
Color: Gray
Mounting: Device
Mounting Position: Horizontal
Lid Type: Double
Description
Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Duplex Recept; Material - Noryl; Color - Gray; Mounting - Device; Mounting Position - Horizontal; Lid Type - Double