×

Your shopping cart is empty.

PASS & SEYMOUR 3726-SC

PASS & SEYMOUR  3726-SC

Weatherproof Device Box Cover (1) GFCI/Decorator Recept Thermoplastic

PASS & SEYMOUR

Manufacturer # 3726-SC

SKU: 78500777172





Product Description

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) GFCI/Decorator Recept; Material - Thermoplastic; Color - Gray; Mounting - Device; Mounting Position - Horizontal; Lid Type - Single; Manufacturer Series - 3726

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) GFCI/Decorator Recept
Material: Thermoplastic
Color: Gray
Mounting: Device
Mounting Position: Horizontal
Lid Type: Single
Manufacturer Series: 3726

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: