Menu Search
Weatherproof Box Covers with Lids Weatherproof Device Box Cover, 1 Gang, (1) Duplex Recept, Die Cast Metal, White, Device Mount
O-Z/GEDNEY #WHDO1W

Weatherproof Device Box Cover, 1 Gang, (1) Duplex Recept, Die Cast Metal, White, Device Mount

SKU # 68785503176
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Duplex Recept
Material: Die Cast Metal
Color: White
Mounting: Device
Mounting Position: Horizontal
Lid Type: Single

Additional Info: Lid Style: Stay open.