Menu Search
MULBERRY #30461

Self Closing Device Box Cover, 2 Gangs, (2) Single Recept 1.400 in. ID, Aluminum, Natural

SKU # 09532730461
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box Cover
Number of Gangs: 2
Device Opening: (2) Single Recept 1.40 ID
Material: Aluminum Die Cast
Color: Natural
Mounting: Device
Mounting Position: Vertical
Lid Type: Double

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 2; Device Opening - (2) Single Recept 1.40 ID; Material - Aluminum Die Cast; Color - Natural; Mounting - Device; Mounting Position - Vertical; Lid Type - Double; Additional Information - For use with Single Receptacle or Toggle Switch

Additional Info: For use with Single Receptacle or Toggle Switch