Menu Search
MULBERRY #30451

Self Closing Device Box Cover, 1 Gang, (1) GFCI/Decorator Recept, Aluminum, Natural

SKU # 09532730451
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) GFCI/Decorator Recept
Material: Aluminum Die Cast
Color: Natural
Mounting: Device
Mounting Position: Horizontal
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) GFCI/Decorator Recept; Material - Aluminum Die Cast; Color - Natural; Mounting - Device; Mounting Position - Horizontal; Lid Type - Single