You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MOLEX #6503

Watertite® Weatherproof Device Box Cover (1) Single Recept 1.40 ID Rubber Covered Metal/Polycarbonate

SKU # 78678871929
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Single Recept 1.40 ID
Material: Rubber Covered Metal/Polycarbonate
Mounting: Box, 4-Screw
Mounting Position: Vertical
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Single Recept 1.40 ID; Material - Rubber Covered Metal/Polycarbonate; Mounting - Box, 4-Screw; Mounting Position - Vertical; Lid Type - Single; Additional Information - 2 hole Connector Inserts; Manufacturer Series - WATERTITE

Additional Info: 2 hole Connector Inserts