You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MOLEX #6902

Watertite® Weatherproof Device Box Cover (1) Custom Insert Polycarbonate

SKU # 78678871930
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Custom Insert
Material: Polycarbonate
Mounting: FS Box, 4-Screw
Mounting Position: Vertical
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Custom Insert; Material - Polycarbonate; Mounting - FS Box, 4-Screw; Mounting Position - Vertical; Lid Type - Single; Additional Information - Replacement Cover for Flip Lid Receptacles, Fits 30A Locking 2 Hole Connector Inserts; Manufacturer Series - WATERTITE

Additional Info: Replacement Cover for Flip Lid Receptacles, Fits 30A Locking 2 Hole Connector Inserts