MOLEX #6300

Weatherproof Device Box Cover (1) 50A Locking Recept Rubber Covered Metal/Polycarbonate

SKU: 78678863000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) 50A Locking Recept
Material: Rubber Covered Metal/Polycarbonate
Mounting: FS, FD Box, 4-Screw
Mounting Position: Vertical
Lid Type: Single
Manufacturer Series: Safeway
Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) 50A Locking Recept; Material - Rubber Covered Metal/Polycarbonate; Mounting - FS, FD Box, 4-Screw; Mounting Position - Vertical; Lid Type - Single; Manufacturer Series - Safeway