Menu Search
LEVITON #4925-2

Weatherproof Device Box Cover, 1 Gang, (1) Single Recept 1.400 in. ID, Zinc Die Cast, Natural

SKU # 07847711331
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Single Recept 1.40 ID
Material: Zinc Die Cast
Color: Natural
Mounting: Device
Mounting Position: Horizontal
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Single Recept 1.40 ID; Material - Zinc Die Cast; Color - Natural; Mounting - Device; Mounting Position - Horizontal; Lid Type - Single