Menu Search
LEVITON #4976-GY

Weatherproof Device Box Cover, 1 Gang, (1) Duplex Recept, Thermoplastic, Gray, Device Mount

SKU # 07847777218
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Duplex Recept
Material: Thermoplastic
Color: Gray
Mounting: Device
Mounting Position: Horizontal
Lid Type: Double