Menu Search
Weatherproof Box Covers with Lids Weatherproof Device Box Cover, 1 Gang, (1) 50A Locking Recept, Lexan, Yellow, FS Box Mount
LEVITON #7788-CR

Weatherproof Device Box Cover, 1 Gang, (1) 50A Locking Recept, Lexan, Yellow, FS Box Mount

SKU # 07847780466
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) 50A Locking Recept
Material: Lexan
Finish: Corrosion Resistant
Color: Yellow
Mounting: FS Box
Mounting Position: Vertical
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) 50A Locking Recept; Material - Lexan; Finish - Corrosion Resistant; Color - Yellow; Mounting - FS Box; Mounting Position - Vertical; Lid Type - Single