Menu Search
Weatherproof Box Covers with Lids Cover, Device Box; Weatherproof; 1 Gang; Zinc Die Cast; Natural; Device Mount

LEVITON #4992

Cover, Device Box; Weatherproof; 1 Gang; Zinc Die Cast; Natural; Device Mount

SKU #07847711333
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) GFCI/Decorator Recept
Material: Zinc Die Cast
Color: Natural
Mounting: Device
Mounting Position: Vertical
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) GFCI/Decorator Recept; Material - Zinc Die Cast; Color - Natural; Mounting - Device; Mounting Position - Vertical; Lid Type - Single