Menu Search
Weatherproof Box Covers with Lids Cover, Device Box; Weatherproof; 1 Gang; Thermoplastic; Gray; Device Mount
LEVITON #4996-GY

Cover, Device Box; Weatherproof; 1 Gang; Thermoplastic; Gray; Device Mount

SKU # 07847720073
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) GFCI/Decorator Recept
Material: Thermoplastic
Color: Gray
Mounting: Device
Mounting Position: Horizontal
Lid Type: Single