Menu Search
Weatherproof Box Covers with Lids Weatherproof Device Box Cover (1) Toggle Switch Zinc Die Cast

LEGRAND - PASS & SEYMOUR #CA1-G

Weatherproof Device Box Cover (1) Toggle Switch Zinc Die Cast

SKU #78500726443
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Toggle Switch
Material: Zinc Die Cast
Finish: Polyester Powder Paint
Color: Gray
Mounting: Device
Mounting Position: Vertical
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Toggle Switch; Material - Zinc Die Cast; Finish - Polyester Powder Paint; Color - Gray; Mounting - Device; Mounting Position - Vertical; Lid Type - Single