Menu Search
Search
LEGRAND - PASS & SEYMOUR #3797

Weatherproof Device Box Cover (1) Power Outlet 2.656 ID Aluminum Die Cast

SKU # 78500777504
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box Cover
Number of Gangs: 2
Device Opening: (1) Power Outlet 2.656 ID
Material: Aluminum Die-cast
Color: Gray
Mounting: Device
Mounting Position: Vertical
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 2; Device Opening - (1) Power Outlet 2.656 ID; Material - Aluminum Die Cast; Color - Gray; Mounting - Device; Mounting Position - Vertical; Lid Type - Single