Menu Search

LEGRAND - PASS & SEYMOUR #3703-FS

Weatherproof Device Box Cover (1) GFCI/Decorator Recept Polycarbonate

SKU: 78500776512
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) GFCI/Decorator Recept
Material: Polycarbonate
Color: Clear Cover, Gray Base
Mounting: Box, 4-Screw
Mounting Position: Horizontal
Lid Type: Single
Description
Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) GFCI/Decorator Recept; Material - Polycarbonate; Color - Clear Cover, Gray Base; Mounting - Box, 4-Screw; Mounting Position - Horizontal; Lid Type - Single