Menu Search
Search
LEGRAND - PASS & SEYMOUR #3780-SCWH

Weatherproof Device Box Cover (1) Duplex Recept Thermoplastic

SKU # 78500721529
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Duplex Recept
Material: Thermoplastic
Color: White
Mounting: Device
Mounting Position: Horizontal
Lid Type: Double