LEGRAND - PASS & SEYMOUR #3780-SCBULK

Weatherproof Cover with Gasket, 1 Gang, (1) Duplex Recept, Thermoplastic, Gray/Black

SKU: 78500777140
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Duplex Recept
Material: Thermoplastic
Color: Gray/Black
Mounting: Device
Mounting Position: Horizontal
Lid Type: Double
Manufacturer Series: 3780
Description
Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Duplex Recept; Material - Thermoplastic; Color - Gray/Black; Mounting - Device; Mounting Position - Horizontal; Lid Type - Double; Additional Information - Self Closing Flip Lid, Black Gasket, Packaging Type: Bulk; Manufacturer Series - 3780
Additional Info: Self Closing Flip Lid, Black Gasket, Packaging Type: Bulk