LEGRAND - PASS & SEYMOUR #WPRB12

Outdoor Cluster Cover, (2) Hole 0.5 in., Die Cast Aluminum, Gray, Screw Mount

SKU: 78500711710
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Weatherproof Device Box Cover
Device Opening: (2) Hole 0.50 in.
Material: Die Cast Aluminum
Finish: Baked-On Polyester Powder Coated
Color: Gray
Mounting: Screw
Description
Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Device Opening - (2) Hole 0.50 in.; Material - Die Cast Aluminum; Finish - Baked-On Polyester Powder Coated; Color - Gray; Mounting - Screw; Additional Information - Lighting Cluster Covers, Insulation: Bare, Size: 4.00 in., Shape: Round
Additional Info: Lighting Cluster Covers, Insulation: Bare, Size: 4.00 in., Shape: Round