Menu Search
HUBBELL #5031-0

Weatherproof Device Box Cover Die Cast Metal

SKU # 05016950310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Material - Die Cast Metal; Finish - Powder Coat; Color - Gray; Mounting - Device; Mounting Position - Vertical; Lid Type - Self Closing

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.