You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Description
Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Material - Die Cast Metal; Finish - Powder Coat; Color - Gray; Mounting - Device; Mounting Position - Horizontal; Lid Type - Self Closing