HUBBELL #RW51320

Weatherproof Device Box Cover (2) Duplex Recept Zinc Die Cast

SKU: 88377811948
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Weatherproof Device Box Cover
Number of Gangs: 2
Device Opening: (2) Duplex Recept
Material: Zinc Die Cast
Finish: Powder Coated
Color: Gray
Mounting: Device
Mounting Position: Vertical
Lid Type: Double
Description
Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 2; Device Opening - (2) Duplex Recept; Material - Zinc Die Cast; Finish - Powder Coat; Color - Gray; Mounting - Device; Mounting Position - Vertical; Lid Type - Double