HUBBELL #5032-0

Weatherproof Device Box Cover (2) Duplex Recept Aluminum Die Cast

SKU: 05016950320
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Description
Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 2; Device Opening - (2) Duplex Recept; Material - Aluminum Die Cast; Finish - Powder Coat; Color - Gray; Mounting - Device or Box; Mounting Position - Vertical; Lid Type - Single, Padlockable