Menu Search
Weatherproof Box Covers with Lids Weatherproof Device Box Cover (1) Single Recept 1.40 ID Thermoplastic

HUBBELL #HBL74CM23WO

Weatherproof Device Box Cover (1) Single Recept 1.40 ID Thermoplastic

SKU #78358580940
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Single Recept 1.40 ID
Material: Thermoplastic
Color: Yellow
Mounting: Box, 4-Screw
Mounting Position: Vertical
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Single Recept 1.40 ID; Material - Thermoplastic; Color - Yellow; Mounting - Box, 4-Screw; Mounting Position - Vertical; Lid Type - Single