Menu Search
Weatherproof Box Covers with Lids Weatherproof Device Box Cover (1) Outlet Hole 2.28" ID Thermoplastic

HUBBELL #HBL7777A

Weatherproof Device Box Cover (1) Outlet Hole 2.28" ID Thermoplastic

SKU #78358580954
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Weatherproof Device Box Cover
Number of Gangs: 2
Device Opening: (1) Outlet Hole 2.28" ID
Material: Thermoplastic
Color: Gray
Mounting: FS Box, 4-Screw
Mounting Position: Vertical
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 2; Device Opening - (1) Outlet Hole 2.28" ID; Material - Thermoplastic; Color - Gray; Mounting - FS Box, 4-Screw; Mounting Position - Vertical; Lid Type - Single; Additional Information - Wet Location w/Cover Open

Additional Info: Wet Location w/Cover Open