Menu Search
Weatherproof Box Covers with Lids Weatherproof Device Box Cover (1) GFCI/Decorator Recept Aluminum Die Cast

HUBBELL #WP26V

Weatherproof Device Box Cover (1) GFCI/Decorator Recept Aluminum Die Cast

SKU #78358514886
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) GFCI/Decorator Recept
Material: Aluminum Die Cast
Color: Gray
Mounting: Device or Box
Mounting Position: Vertical
Lid Type: Single, Hooded

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) GFCI/Decorator Recept; Material - Aluminum Die Cast; Color - Gray; Mounting - Device or Box; Mounting Position - Vertical; Lid Type - Single, Hooded