HUBBELL #HBL5222

Weatherproof Device Box Cover (1) Duplex Recept Thermoplastic

SKU: 78358580916
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Duplex Recept
Material: Thermoplastic
Color: Gray
Mounting: Device
Mounting Position: Vertical
Lid Type: Single
Description
Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Duplex Recept; Material - Thermoplastic; Color - Gray; Mounting - Device; Mounting Position - Vertical; Lid Type - Single