Menu Search
Weatherproof Box Covers with Lids Weatherproof Device Box Cover (1) Duplex Recept Thermoplastic
HUBBELL #HBL5221

Weatherproof Device Box Cover (1) Duplex Recept Thermoplastic

SKU # 78358580915
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Weatherproof Device Box Cover
Number of Gangs: 1
Device Opening: (1) Duplex Recept
Material: Thermoplastic
Color: Gray
Mounting: Box, 4-Screw
Mounting Position: Vertical
Lid Type: Single

Weatherproof Box Covers with Lids: Type - Weatherproof Device Box Cover; Number of Gangs - 1; Device Opening - (1) Duplex Recept; Material - Thermoplastic; Color - Gray; Mounting - Box, 4-Screw; Mounting Position - Vertical; Lid Type - Single